1-1/4 in. Chamfer Tool
1-1/4 in. Chamfer Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Polyethylene Pipe
- Fitting Size 1:
- 1-1/4 in
- Tool Type:
- Chamfer Tool
- UPC:
- 662933180107
- Weight:
- 0.50 lb