1 in. Combination Drill & CC Tap
1 in. Combination Drill & CC Tap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made durable for high performance
- Fits all popular tapping machines
- Resharpening service available through factory
Documents
Specifications
- Material:
- Steel
- Tap Size:
- 1 in
- Tool Type:
- Drill Tap
- UPC:
- 662933233155
- Weight:
- 1.55 lb