This product requires certification to purchase.

1 in. Rerounding Tool

Wheeler-Rex

1 in. Rerounding Tool

  • Fast #
  • Part #W049100
  • Item #3538610
  • Manufacturer Part #049100
5 out of 5 Customer Rating
Brand image
Wheeler-Rex

1 in. Rerounding Tool

  • Fast #
  • Part #W049100
  • Item #3538610
  • Manufacturer Part #049100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rerounding tool 1"
  • Quickly and easily reround soft type-K copper tubing for proper seal when using compression fittings
  • Requires Certification

Specifications

Number of Pieces:
1 Piece
Pipe Capacity:
1 in
Tool Type:
Reround Tool
UPC:
662933210651