This product requires certification to purchase.

3/4 - 2 in. Copper Hammer Head Flaring Kit

Wheeler-Rex

3/4 - 2 in. Copper Hammer Head Flaring Kit

  • Fast #
  • Part #W004700
  • Item #4414248
  • Manufacturer Part #004700
3.4 out of 5 Customer Rating
Brand image
Wheeler-Rex

3/4 - 2 in. Copper Hammer Head Flaring Kit

  • Fast #
  • Part #W004700
  • Item #4414248
  • Manufacturer Part #004700
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four interchangeable heads Flare 3/4", 1", 1-1/2" and 2" copper
  • Six lb slide hammer is easier and safer than regular hammers
  • Pressure-relieving heads allow flaring with water in the line
  • Complete with custom carrying case
  • Slide flaring tool is a simple, quick way to flare copper
  • Sliding hammer head directs the impact to the flare, transferring the energy evenly
  • Requires Certification

Specifications

Application:
Flaring
Diameter:
2 in
Fits Pipe Size:
3/4 in - 2 in
Material:
Steel
Maximum Capacity:
2 in
Power Source:
Manual
Tool Type:
Flaring Kit
UPC:
662933152555