3/4 in. Hydrostatic Test Pump
3/4 in. Hydrostatic Test Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for certifying the integrity of newly installed water or sewer lines, commercial sprinkler systems and pressure vessels
- Recirculating system provides pump protection and water conservation
- Mounted on wheeled cart for portability
- Standard with 10' of high-pressure output hose and 10' suction hose with strainer
- Pumps can handle up to 10 percent chlorine solution
- Triple diaphragm pump system
Documents
Specifications
- Discharge:
- 3/4 in
- Flow Rate:
- 15 gpm
- Height:
- 35 in
- Horsepower:
- 5-1/2 hp
- Length:
- 28 in
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Chronic exposures may effect digestive system,nervous system and reproductive system
- Pump Application:
- Water Feature
- RPM:
- 550
- UL Listed:
- No
- UPC:
- 662933383102
- Width:
- 24 in