3 in. Blade for 3290 - 3490 Pipe Cutter
3 in. Blade for 3290 - 3490 Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 105252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accurate square cuts at floor level or other blind locations
- Easily preset for cut depth and installed in pipe to make cut in seconds
- 1/2" capacity, 350-450 rpm drill rated 4.6 to 6A power supply recommended
- For PVC and ABS Plastic pipe in 1 1/2" to 6" dia
- For SCH 40 Pipe & DWV
Specifications
- AMP:
- 6
- Application:
- PVC, ABS
- Cutting Capacity:
- 3 in
- Material:
- Metal
- RPM:
- 350
- UPC:
- 662933140453