4-Piece 1/2 in. Drive Heavy Duty Deep Socket Kit
4-Piece 1/2 in. Drive Heavy Duty Deep Socket Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty deep sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
- Operates with any 1/2 in drive manual or impact wrench
- Six inches long to reach over most bolts
- Large diameter barrels make fast hand tightening easy
- Purchase a complete set as shown here with ratchet wrench, 3/4", 7/8", 15/16" and 1-1/16" sockets
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Zinc Plated
- Drive Size:
- 1/2 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/16 in, 15/16 in, 3/4 in, 7/8 in
- Tool Type:
- Ratchet and Socket Set
- UL Listed:
- No
- UPC:
- 662933120257
- Weight:
- 8 lb
- WrenchType:
- Socket