8 - 12 in. Steel Pipe Cutter
8 - 12 in. Steel Pipe Cutter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our four-wheel cutter features a unique guide bar design that ensures both smooth operation and accurate, precise pipe cutting
- Needs only 90° to 110° handle swing, and only 4 inch clearance
- Universal cutter wheels are ideal for cutting most metals and are interchangeable with many other makes of hinged pipe cutters
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Steel Pipe
- Cutting Capacity:
- 8 in - 12 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- UPC:
- 662933235401
- Weight:
- 35 lb
- Width:
- 21 in