8 ft. Telescoping Gate Valve Key
8 ft. Telescoping Gate Valve Key
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packed into a convenient 24 in carrying case
- Quick disconnect pull pins make adjustments fast and easy
- 2 in square female drive fits most standard valves
- Solid aluminum one piece frame for durability
- Torque limiting adapter with resettable counter
- 1" square drive mount accepts a variety of accessories
- Valve operator includes carry case
- Unit operates at 20 rpm
- Oversize grease lubricated worm gear drive
Documents
Specifications
- Capacity:
- 2 in
- Color Finish Name:
- Black
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Handle Type:
- Manual
- Length:
- 8
- Material:
- Metal
- Product Type:
- Valve Key
- Tool Type:
- Key Wrench
- UPC:
- 662933177053
- Valve Type:
- Gate Valve
- Weight:
- 23