This product requires certification to purchase.

4 in. Cast Iron Internal Pipe Cutter

Wheeler-Rex

Capitol 4 in. Cast Iron Internal Pipe Cutter

  • Fast #
  • Part #W042900
  • Item #1772342
  • Manufacturer Part #042900
5 out of 5 Customer Rating
Brand image
Wheeler-Rex

Capitol 4 in. Cast Iron Internal Pipe Cutter

  • Fast #
  • Part #W042900
  • Item #1772342
  • Manufacturer Part #042900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, AL
    Pick Up  Not Available
    Not available in AL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in AL

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Cutting, Pipe
Collection:
Capitol
Cutting Capacity:
4 in
Material:
Cast Iron
Tool Type:
Pipe Cutter
UPC:
662933205008
Weight:
10.5