This product requires certification to purchase.

COMP 18 CHAIN

Wheeler-Rex

COMP 18 CHAIN

  • Fast #
  • Part #W382418
  • Item #3540937
  • Manufacturer Part #382418
4.8 out of 5 Customer Rating
Brand image
Wheeler-Rex

COMP 18 CHAIN

  • Fast #
  • Part #W382418
  • Item #3540937
  • Manufacturer Part #382418
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete chain 18" for 389018
  • Cuts up to 18" CI soil pipe (both STD and XH)
  • Cuts up to 18" tile and concrete pipe
  • Cuts up to 12" class 22 cast iron pipe
  • Cuts up to 10" class 26 cast iron pipe
  • Requires Certification

Specifications

Brand Model Compatibility:
Wheeler-Rex WR3890
Cutting Capacity:
Up to 18 in
Length:
76-1/2 in
UPC:
662933381009