Cutter CHAIN For 8 Pipe
Cutter CHAIN For 8 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 253-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete chain replacement for 8" pipe for 490/590 pipe cutters
- Opposed blade damper standard on 4" widths
- Parallel blade damper on 6" widths and larger
- All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble-free operation
Specifications
- Application:
- Cutting
- Cutting Capacity:
- 8 in
- Tool Type:
- Chain
- Type:
- W000528
- UPC:
- 662933112801