This product requires certification to purchase.

Fastite with 3/8 in. Socket

Wheeler-Rex

Fastite with 3/8 in. Socket

  • Fast #
  • Part #W001965
  • Item #3540705
  • Manufacturer Part #001965
3.1 out of 5 Customer Rating
Brand image
Wheeler-Rex

Fastite with 3/8 in. Socket

  • Fast #
  • Part #W001965
  • Item #3540705
  • Manufacturer Part #001965
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No-Hub Coupling Wrenches tighten or loosen couplings in just a few seconds and can be used with most 3/8 in reversible electric drills
  • They feature automatic clutch in torque heads to prevent over and under tightening
  • Fastite Plus For tightening 3/8 in coupling nuts to 80 in. Lbs
  • Automatic clutch in torque head prevents overhand under tightening
  • Requires Certification

Documents


Specifications

Application:
Nuts
Drive Size:
3/8 in
Material:
Steel
Number of Tools Included:
1
Socket Size:
3/8 in
Torque (In-Lbs):
80 in-lbs
UPC:
662933131857
Weight:
0.8 lb