This product requires certification to purchase.

Hydrostatic Test Pump with Tank & 2 Wheels

Wheeler-Rex

Hydrostatic Test Pump with Tank & 2 Wheels

  • Fast #
  • Part #W465050
  • Item #8476805
  • Manufacturer Part #465050
5 out of 5 Customer Rating
Brand image
Wheeler-Rex

Hydrostatic Test Pump with Tank & 2 Wheels

  • Fast #
  • Part #W465050
  • Item #8476805
  • Manufacturer Part #465050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Caged Complete with Handles, 2 Wheels and Tank
  • Triple diaphragm pump
  • Requires Certification

Specifications

Flow Rate:
10 gpm
Horsepower:
6.5 hp
Power Source:
Gas
Pressure - Maximum:
500 psi
Proposition 65:
This product can expose you to chemicals lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
UPC:
662933625707