This product requires certification to purchase.

1.1 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black Stainless

Whirlpool

1.1 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black Stainless

  • Fast #
  • Part #WWML75011HV
  • Item #7503643
  • Manufacturer Part #WML75011HV
4.5 out of 5 Customer Rating
Brand image
Whirlpool

1.1 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black Stainless

  • Fast #
  • Part #WWML75011HV
  • Item #7503643
  • Manufacturer Part #WML75011HV
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Turntable On/Off Option
  • Requires Certification
Dimensions & Measurements
Capacity
1.1 cu ft
CFM
400 ft3/min
Depth
18 in
Height
10-5/16 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Black Stainless Steel
Control Type
Touchpad
Filter Type
Charcoal
Hood Vent Type
Updraft
Interior Light
Yes
Microwave Type
Combination Microwave and Hood
Number of Settings
6
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled
No
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Fan Speeds
4
Power Source
Electric
Volts
120V
Watts
1000 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
883049468969