This product requires certification to purchase.

1.6 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Black Stainless

Whirlpool

1.6 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #WWMC30516HV
  • Item #7315011
  • Manufacturer Part #WMC30516HV
3.5 out of 5 Customer Rating
Brand image
Whirlpool

1.6 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #WWMC30516HV
  • Item #7315011
  • Manufacturer Part #WMC30516HV
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High Velocity Airflow System Provides Great Drying Performance. Vent up to 100 ft.
  • Interior Water Dispenser with EveryDrop™ Water Filtration
  • Full-Width, Temperature-Controlled Drawer
  • Frameless Glass Shelves
  • Gallon Door Bins
  • Accu-Chill™ Temperature Management System
  • Adaptive Defrost
  • FreshFlow™ Produce Preserver
  • LED Interior Lighting
  • Designed, Engineered and Assembled in the U.S.A.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Control Type:
Electronic Touch
Depth:
17-1/4 in
Energy Star Compliant:
No
Height:
13 in
Interior Light:
No
Material:
Stainless Steel
Microwave Type:
Countertop
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
883049458311
Volts:
120V
Watts:
1200 W
Width:
21-3/4 in