1.6 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #WMCS7022PZ
1.6 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Stainless Steel
Product Details
Product Details
- Automatically tracks the cooking progress of your food and adjusts the cook time as needed
- Get quick and even cooking with 1,200 watts of cooking power
- Heat larger items like cooking bowls so you can prepare vegetables, party mix or soups in the microwave
- Get just the right amount of heat and time, whether you're cooking or defrosting, with specific preset options
- Create a custom look that allows for easy installation in standard-sized cabinets over select 27" or 30" wall ovens
- Navigate through cooking modes and options with controls that are as easy to use as they are to clean
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.60 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 17-1/4
- Energy Star Compliant:
- No
- Height:
- 13
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049458304
- Volts:
- 120V
- Watts:
- 1200
- Width:
- 21-3/4