This product requires certification to purchase.

1.6 cu. ft. 1200 W Countertop Microwave in White

This product has been replaced by

1.6 CU. FT. COUNTERTOP MICROWAVE
Whirlpool 1.6 CU. FT. COUNTERTOP MICROWAVE
Manufacturer Part #WMCS7022SW
Whirlpool

1.6 cu. ft. 1200 W Countertop Microwave in White

  • Fast #
  • Part #WWMCS7022RW
  • Item #10464519
  • Manufacturer Part #WMCS7022RW
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

1.6 CU. FT. COUNTERTOP MICROWAVE
Whirlpool 1.6 CU. FT. COUNTERTOP MICROWAVE
Manufacturer Part #WMCS7022SW
Whirlpool

1.6 cu. ft. 1200 W Countertop Microwave in White

  • Fast #
  • Part #WWMCS7022RW
  • Item #10464519
  • Manufacturer Part #WMCS7022RW
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sensor Cooking
  • 1200-Watt Cooking Power
  • Microwave Presets
  • Optional Built-In Trim Kit (Sold Separately)
  • Electronic Touch Controls
  • Add 30 Seconds Option
  • Dishwasher-Safe Turntable Plate
  • 1.6 Cu. Ft. Capacity
  • Steam Clean
  • Keep Warm
  • Requires Certification
Dimensions & Measurements
Capacity
1.6 cu ft
Depth
18-5/16 in
Height
12-1/4 in
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic Touch
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
Volts
120V
Watts
1200 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
WWMCS7022RW
UPC
883049686431