1.7 cu. ft. 1000 W Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
1.7 cu. ft. 1000 W Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Express Cooking Buttons
- Microwave Presets
- Dark Interior
- Dishwasher-Safe Turntable Plate
- 2-Speed, 300 CFM Motor Class
- Add 30 Seconds Option
- Electronic Touch Controls
- Adjustable Cooktop Lighting
- 1000-watt cooking power
- Removable Grease Filter
Specifications
- AMP:
- 20, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 15-9/16
- Fan Speeds:
- 2
- Height:
- 17-1/8
- Microwave Type:
- Over the Range
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UPC:
- 883049691015
- Volts:
- 120V
- Watts:
- 1000
- Width:
- 29-7/8