This product requires certification to purchase.

1.7 cu. ft. 1000 W Over-the-Range Microwave in White

Whirlpool

1.7 cu. ft. 1000 W Over-the-Range Microwave in White

  • Fast #
  • Part #WWMMS3130RW
  • Item #10680325
  • Manufacturer Part #WMMS3130RW
5 out of 5 Customer Rating
Brand image
Whirlpool

1.7 cu. ft. 1000 W Over-the-Range Microwave in White

  • Fast #
  • Part #WWMMS3130RW
  • Item #10680325
  • Manufacturer Part #WMMS3130RW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Express Cooking Buttons
  • Microwave Presets
  • Dark Interior
  • Dishwasher-Safe Turntable Plate
  • 2-Speed, 300 CFM Motor Class
  • Add 30 Seconds Option
  • Electronic Touch Controls
  • Adjustable Cooktop Lighting
  • 1000-watt cooking power
  • Removable Grease Filter
  • Requires Certification

Specifications

AMP:
15, 20
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
15-9/16 in
Fan Speeds:
2
Height:
17-1/8 in
Microwave Type:
Over the Range
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
UPC:
883049691039
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in