1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Biscuit

You last purchased this on
 
Whirlpool

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Biscuit

  • Fast #
  • Part #WWMH32519HT
  • Item #7544920
  • Manufacturer Part #WMH32519HT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Turntable On/Off Option
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
16
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.9 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Control Type:
Electronic Touch
Depth:
15-9/16 in
Display Type:
Digital
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Charcoal
Height:
17-1/8 in
Hood Vent Type:
Updraft
Interior Light:
No
Maximum Capacity:
1.9 cu ft
Microwave Type:
Over the Range
Number of Settings:
12
Smart Home Enabled:
No
UL Listed:
Yes
Variable Speed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Weight:
83 lb
Width:
29-15/16 in