1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black
This product has been replaced by
Manufacturer Part #WMMS3230SB
1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Black
Package Quantity Info:
Each: 1Product Details
Product Details
- Turntable On/Off Option
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 15-9/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 17-1/8 in
- Hood Vent Type:
- Updraft
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049477398
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-15/16 in