This product requires certification to purchase.

1000W 1.9 cu. ft. Ducted Over-the-Range Flush Mount Turntable-Free Microwave in Black

Whirlpool

1000W 1.9 cu. ft. Ducted Over-the-Range Flush Mount Turntable-Free Microwave in Black

  • Fast #
  • Part #WWMMF5930PB
  • Item #10100644
  • Manufacturer Part #WMMF5930PB
4.1 out of 5 Customer Rating
Brand image
Whirlpool

1000W 1.9 cu. ft. Ducted Over-the-Range Flush Mount Turntable-Free Microwave in Black

  • Fast #
  • Part #WWMMF5930PB
  • Item #10100644
  • Manufacturer Part #WMMF5930PB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Flush Built-In Design
  • Turntable-Free Design
  • 3-Speed, 300 CFM Motor Class
  • 1.1 Cu. Ft. Capacity
  • Hidden Venting
  • Steam Clean
  • CleanRelease® Non-Stick Interior
  • 1,000-Watt Cooking Power
  • Adjustable LED Cooktop Lighting
  • Tap-to-Open Door
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
883049648378