11 in. Recirculating Kit in Silver
11 in. Recirculating Kit in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product is a factory certified accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications
- This product is a universal accessory item compatible with several brands
- Package contains (1) range wall hood recirculation kit
- Tools needed: Multi screwdriver
- 30-day return policy
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- WVW51UC0FS, WVW51UC0HV, WVW51UC6FS, WVW75UC0DS, WVWA5UC0HN, WVWA5UC6HN
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- GSA Approved:
- No
- Height:
- 11 in
- Hood Vent Type:
- Recirculating
- Length:
- 14 in
- Product Type:
- Recirculation Kit
- UL Listed:
- No
- UPC:
- 883049600840