12 ft. Hose Extension
12 ft. Hose Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product is a Factory Certified Accessory.
- Package contains (1) Tall Tub Dishwasher Drain Hose Extension
- Tools Needed: Multi screwdriver, standard pliers, 5/8" wrench
- This Part is a Replacement for the Following Part Numbers: W10883343, WP3385556
Specifications
- Energy Star Compliant:
- No
- IAPMO Listed:
- No
- Length:
- 12 ft
- NSF Certified:
- No
- Product Type:
- Hose Extension
- UPC:
- 883049634258