This product requires certification to purchase.

15 in. Microwave Bump Out Mounting Kit

Whirlpool

15 in. Microwave Bump Out Mounting Kit

  • Fast #
  • Part #WW11630300
  • Item #10100643
  • Manufacturer Part #W11630300
4 out of 5 Customer Rating
Brand image
Whirlpool

15 in. Microwave Bump Out Mounting Kit

  • Fast #
  • Part #WW11630300
  • Item #10100643
  • Manufacturer Part #W11630300
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Whirlpool Genuine OEM Accessories are designed specifically for your appliance, meet tested engineering standards, and are crafted to ensure the quality of your appliance, unlike non-OEM parts.
  • For use with cabinets above the range with depths measuring approximately 15"
  • Provides a flush installation
  • For use with models: WMMF5930PB WMMF5930PV WMMF5930PW WMMF5930PZ YWMMF5930PV YWMMF5930PW YWMMF5930PZ MMMF6030PB MMMF6030PW MMMF6030PZ YMMMF6030PZ KMMF330PBS KMMF330PPS KMMF330PWH KMMF330PSS YKMMF330PPS YKMMF330PBS
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WMMF5930PB, WMMF5930PV, WMMF5930PW, WMMF5930PZ, YWMMF5930PV, YWMMF5930PW, YWMMF5930PZ, MMMF6030PB, MMMF6030PW, MMMF6030PZ, YMMMF6030PZ, KMMF330PBS, KMMF330PPS, KMMF330PWH, KMMF330PSS, YKMMF330PPS, YKMMF330PBS
Capacity:
150 lb
Microwave Type:
Over the Range
Product Type:
Mounting Kit
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
UPC:
883049678818