16 oz. Cleaner
16 oz. Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- #1 recommended by Whirlpool® and KitchenAid brands
Specifications
- Application:
- Cleaning, Residential
- Product Type:
- Cleaner
- Size:
- 16 oz
- Weight:
- 5.25 lb
- Width:
- 2 in