This product requires certification to purchase.

16.3 cu. ft. Top Mount Freezer Refrigerator in Black

Whirlpool

16.3 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRTX5028PB
  • Item #10097899
  • Manufacturer Part #WRTX5028PB
4.8 out of 5 Customer Rating
Brand image
Whirlpool

16.3 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRTX5028PB
  • Item #10097899
  • Manufacturer Part #WRTX5028PB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • LED interior lighting
  • Flexi-Slide™ bin
  • Electronic temperature controls
  • Freezer temperature control
  • EZ connect icemaker compatible
  • Compatible with 10846334 (W11729596) Ice Maker
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
16.3 cu ft
Depth
31-7/8 in
Freezer Capacity (Cu Ft)
4.03 cu ft
Height
66-5/8 in
Weight
180 lb
Width
28-1/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Electronic Temperature Controls
Handle Material
Plastic
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
3
Refrigerator Type
Freezer on Top
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
883049642475