16.3 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
16.3 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- LED interior lighting
- Flexi-Slide™ bin
- Electronic temperature controls
- Freezer temperature control
- EZ connect icemaker compatible
- Adjustable glass shelves
- Humidity-controlled crispers
- Adjustable door bins
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 31-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.03 cu ft
- Height:
- 66-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.27 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UPC:
- 883049642482
- Volts:
- 115V
- Width:
- 28-1/8 in