17 in. Cover in Stainless Steel
17 in. Cover in Stainless Steel
Product Details
Product Details
- Creates flush cooktop surface
- Keeps griddle or grill dust-free
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 3
- Material:
- Stainless Steel
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UPC:
- 883049166476
- Width:
- 17