This product requires certification to purchase.

18 cu. ft. Top Mount Freezer Refrigerator in Black

Whirlpool

18 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT318FMDB
  • Item #5063429
  • Manufacturer Part #WRT318FMDB
5 out of 5 Customer Rating
Brand image
Whirlpool

18 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT318FMDB
  • Item #5063429
  • Manufacturer Part #WRT318FMDB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • Freezer temperature control
  • Factory installed ice maker
  • Clear, humidity controlled crispers
  • Frameless glass shelves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
18 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
33-1/2
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.09 cu ft
Height:
65-7/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
UPC:
883049368009
Volts:
115V
Width:
29-3/4