18 cu. ft. Top Mount Freezer Refrigerator in Monochromatic Stainless Steel
This product has been replaced by
Manufacturer Part #WRTX3019SZ
18 cu. ft. Top Mount Freezer Refrigerator in Monochromatic Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexi-Slide™ bin
- Electronic temperature controls
- Freezer temperature controls
- Dairy bin
- Incandescent lighting
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Depth:
- 33-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.09 cu ft
- Handle Material:
- Plastic
- Height:
- 65-4/5 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 1
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.06 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049597560
- Volts:
- 115V
- Weight:
- 185 lb
- Width:
- 29-1/2 in