18 cu. ft. Top Mount Freezer Refrigerator in White
This product has been replaced by
Manufacturer Part #WWRTX3019SW
18 cu. ft. Top Mount Freezer Refrigerator in White
Product Details
Product Details
- Includes Flexi-Slide™ bin
- Electronic temperature controls
- EZ connect ice maker compatible
- Clear, humidity controlled crispers
- Compatible with 10846334 (W11729596) Ice Maker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 33-1/2
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.09 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Reach-through
- Height:
- 65-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Plastic
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- UPC:
- 883049597553
- Volts:
- 115V
- Weight:
- 196
- Width:
- 29-3/4