18 in. Built-In Dishwasher in Black
18 in. Built-In Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Decibel Rating (dB):
- 50 dB
- Depth:
- 22 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Number of Cycles:
- 5
- Number of Settings:
- 8
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UPC:
- 883049682822
- Volts:
- 120V
- Width:
- 17-5/8 in