This product requires certification to purchase.

19 cu. ft. Top Mount Freezer Refrigerator in Black

Whirlpool

19 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT549SZDB
  • Item #4918225
  • Manufacturer Part #WRT549SZDB
4.8 out of 5 Customer Rating
Brand image
Whirlpool

19 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT549SZDB
  • Item #4918225
  • Manufacturer Part #WRT549SZDB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Easily see items in your refrigerator with clear door bins.
  • This optional icemaker (W11517113, sold separately) adds convenient, easily accessible ice without having to worry about refilling ice trays.
  • Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
  • Choose the ideal temperature for whatever foods you're storing with convenient, up-front controls.
  • Keep frozen items ice cold with controls that allow you to adjust the temperature level in the freezer compartment.
  • Move these adjustable bins anywhere in the door for increased loading flexibility when and where you need it.
  • Easily access butter, cheese and other dairy products in a bin made to help keep them fresh.
  • ENERGY STAR® certified models exceed government standards to help save money on your utility bills.
  • ENERGY STAR® qualified
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
6.5
CEC Compliant:
For Sale in CA
Capacity:
19.23 cu Ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
34-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.15 cu ft
Handle Material:
Plastic
Handle Type:
Reach-through
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049339184
Volts:
115V
Weight:
198 lb
Width:
29-3/4 in