19 EXTR. HAN. ES+GR TM AFP
19 EXTR. HAN. ES+GR TM AFP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This?Whirlpool®?29.5?inch Wide Top Freezer Refrigerator uses Total Coverage Cooling to help prevent cold spots, a Flexi?Slide™?Deli Drawer that slides to side for tall items. Plus. Garage Ready cools in temps 38?°F–110?°F. The FreshSpace™ Humidity-Controlled Crispers help keep produce fresh, and Adjustable Glass Shelves shift to fit what you reach for most.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.3
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 34-7/16
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.16 cu ft
- Height:
- 66-3/16
- Installation Type:
- Freestanding
- Number of Shelves:
- 4
- Proposition 65:
- WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- Type:
- WWRTX7419SZ
- UL Listed:
- Yes
- UPC:
- 883049927558
- Volts:
- 115V
- Width:
- 30