This product requires certification to purchase.

19 FNT POCKET ES+GR TMMO SS

Whirlpool

19 FNT POCKET ES+GR TMMO SS

  • Fast #
  • Part #WWRTX5419SZ
  • Item #12194955
  • Manufacturer Part #WRTX5419SZ
3.1 out of 5 Customer Rating
Brand image
Whirlpool

19 FNT POCKET ES+GR TMMO SS

  • Fast #
  • Part #WWRTX5419SZ
  • Item #12194955
  • Manufacturer Part #WRTX5419SZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 19.3 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Adjustable glass shelves allow you to customize storage space to meet your needs
  • Shift the adjustable door bins up or down to fit tall bottles or snack packs where your family can easily reach them. The see-through bins let everyone spot what they need in a glance and you can move them again whenever routines change to keep the door organized
  • Keep small dairy items like butter and cheese from getting lost in the fridge and within quick reach using the dairy bin
  • Choose the ideal temperature for whatever foods you're storing with convenient, up-front controls
  • Flexi-Slide deli drawer glides sideways to open space for tall items in seconds. Slide it back for smaller essentials, letting your layout shift as your day does
  • Keep frozen items ice cold with freezer temperature controls that allow you to adjust the temperature level in the freezer compartment
  • Get easy, year-round access to ice by adding the optional ice maker kit to your refrigerator, so your family can worry less and skip refilling ice trays (sold separately W11517113)
  • With total coverage cooling, multi-flow vents direct fresh, chilled air throughout the refrigerator to help keep an even temperature at every shelf
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
19.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless
Depth:
32-1/4
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.16 cu ft
Height:
66-3/16
Installation Type:
Freestanding
Number of Shelves:
3
Proposition 65:
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
Type:
WWRTX5419SZ
UPC:
883049936222
Volts:
115V
Weight:
197.31
Width:
30