19 FNT POCKET ES TM BL
19 FNT POCKET ES TM BL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This Whirlpool® 29.5-inch Wide Top Freezer Refrigerator with Total Coverage Cooling helps prevent cold spots on every shelf. A Flexi-Slide™ Deli Drawer shifts to make space for tall items, along with Adjustable Glass Shelves that flex to fit what you reach for most. The Adjustable Door Bins shift up or down for family organization and the FreshSpace™ and Humidity-Controlled Crispers help keep produce fresh.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 32-1/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.16 cu ft
- Height:
- 65-7/16
- Installation Type:
- Freestanding
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- Type:
- WWRTX3319SB
- UL Listed:
- Yes
- UPC:
- 883049928456
- Weight:
- 197.31
- Width:
- 29-1/2