19 FNT POCKET TM BL TOP MOUNT FREEZER REFRIGERATOR 30 IN FREESTANDING BLACK
19 FNT POCKET TM BL TOP MOUNT FREEZER REFRIGERATOR 30 IN FREESTANDING BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This Whirlpool® 29.5-inch Wide Top Freezer Refrigerator with Total Coverage Cooling helps prevent cold spots, has a Flexi-Slide™ Deli Drawer that shifts to fit your storage needs, and Adjustable Door Bins shift up or down for family organization. The FreshSpace™ Humidity-Controlled Crispers help keep produce fresh, and Adjustable Glass Shelves shift to fit what you reach for most.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 32-1/4
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.16 cu ft
- Height:
- 66-3/16
- Installation Type:
- Freestanding
- Number of Shelves:
- 4
- Proposition 65:
- WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- Type:
- WWRTX3019SB
- UL Listed:
- Yes
- UPC:
- 883049928395
- Width:
- 29-1/2