This product requires certification to purchase.

19.2 cu. ft. Top Mount Freestanding Refrigerator in White

Whirlpool

19.2 cu. ft. Top Mount Freestanding Refrigerator in White

  • Fast #
  • Part #WWRTX3019SW
  • Item #12194951
  • Manufacturer Part #WRTX3019SW
5 out of 5 Customer Rating
Brand image
Whirlpool

19.2 cu. ft. Top Mount Freestanding Refrigerator in White

  • Fast #
  • Part #WWRTX3019SW
  • Item #12194951
  • Manufacturer Part #WRTX3019SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 19.3 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Adjustable glass shelves allow you to customize storage space to meet your needs
  • Shift the adjustable door bins up or down to fit tall bottles or snack packs where your family can easily reach them. The see-through bins let everyone spot what they need in a glance and you can move them again whenever routines change to keep the door organized
  • Fit more family favorites with wall-to-wall adjustable glass shelves that easily adapt for extra space, exactly when you need it
  • Keep small dairy items like butter and cheese from getting lost in the fridge and within quick reach using the dairy bin
  • Choose the ideal temperature for whatever foods you're storing with convenient, up-front controls
  • Keep frozen items ice cold with freezer temperature controls that allow you to adjust the temperature level in the freezer compartment
  • Get easy, year-round access to ice by adding the optional ice maker kit to your refrigerator, so your family can worry less and skip refilling ice trays (sold separately W11517113)
  • With total coverage cooling, multi-flow vents direct fresh, chilled air throughout the refrigerator to help keep an even temperature at every shelf
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
19.3 cu ft
Depth
32-1/4 in
Freezer Capacity (Cu Ft)
19.3 cu ft
Height
66-3/16 in
Weight
197.31 lb
Width
30 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Number of Shelves
3
Proposition 65
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
20
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
WWRTX3019SW
UPC
883049928418