2-17/20 in. Evaporator Fan
2-17/20 in. Evaporator Fan
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This product is a replacement part
Specifications
- Height:
- 2-11/20 in
- Length:
- 3-1/20 in
- NSF Certified:
- No
- Product Type:
- Evaporator Fan
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 2-17/20 in