2.2 cu. ft. 1200 W Countertop Microwave in Black
2.2 cu. ft. 1200 W Countertop Microwave in Black
Package Quantity Info:
Each: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Get quick and even cooking with 1,200 watts of cooking power
- Automatically tracks the cooking progress of your food and adjusts the cook time as needed
- Heat larger items like cooking bowls so you can prepare vegetables, party mix or soups in the kitchen
- Get just the right amount of heat and time, whether you're cooking or defrosting, with specific present options
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- No
- Height:
- 12-9/16 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 9
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049458410
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 24 in