This product requires certification to purchase.

2.2 cu. ft. 1200 W Countertop Microwave in Black

This product has been replaced by

No image available
Whirlpool 2.2 CU. FT. COUNTERTOP MICROWAVE
Manufacturer Part #WMCS7024SB
Whirlpool

2.2 cu. ft. 1200 W Countertop Microwave in Black

  • Fast #
  • Part #WWMCS7024RB
  • Item #10464521
  • Manufacturer Part #WMCS7024RB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Whirlpool 2.2 CU. FT. COUNTERTOP MICROWAVE
Manufacturer Part #WMCS7024SB
Whirlpool

2.2 cu. ft. 1200 W Countertop Microwave in Black

  • Fast #
  • Part #WWMCS7024RB
  • Item #10464521
  • Manufacturer Part #WMCS7024RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensor Cooking
  • 1200-Watt Cooking Power
  • Microwave Presets
  • Optional Built-In Trim Kit (Sold Separately)
  • Electronic Touch Controls
  • Add 30 Seconds Option
  • Dishwasher-Safe Turntable Plate
  • 2.2 Cu. Ft. Capacity
  • Steam Clean
  • Keep Warm
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
2.2 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic Touch
Depth:
19-1/4 in
Height:
14-3/16 in
Microwave Type:
Countertop
Smart Home Enabled:
No
UPC:
883049686493
Volts:
120V
Watts:
1200 W
Width:
24-3/4 in