This product requires certification to purchase.

2.2 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Stainless Steel

Whirlpool

2.2 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMC50522HZ
  • Item #7315013
  • Manufacturer Part #WMC50522HZ
5 out of 5 Customer Rating
Brand image
Whirlpool

2.2 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMC50522HZ
  • Item #7315013
  • Manufacturer Part #WMC50522HZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Get quick and even cooking with 1,200 watts of cooking power
  • Automatically tracks the cooking progress of your food and adjusts the cook time as needed
  • Heat larger items like cooking bowls so you can prepare vegetables, party mix or soups in the kitchen
  • Get just the right amount of heat and time, whether you're cooking or defrosting, with specific present options
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touch
Depth:
19-5/8 in
Energy Star Compliant:
No
Height:
12-9/16 in
Interior Light:
Yes
Microwave Type:
Countertop
NSF Certified:
No
Number of Settings:
9
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
883049458427
Volts:
120V
Watts:
1200 W
Width:
24 in