This product requires certification to purchase.

20 cu. ft. Top Mount Freezer Full Refrigerator in Black

Whirlpool

20 cu. ft. Top Mount Freezer Full Refrigerator in Black

  • Fast #
  • Part #WWRT311FZDB
  • Item #4918231
  • Manufacturer Part #WRT311FZDB
4.5 out of 5 Customer Rating
Brand image
Whirlpool

20 cu. ft. Top Mount Freezer Full Refrigerator in Black

  • Fast #
  • Part #WWRT311FZDB
  • Item #4918231
  • Manufacturer Part #WRT311FZDB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Includes Flexi-Slide™ bin
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers
  • LED interior lighting
  • Frameless glass shelves
  • Clear door bins
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
20 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
32-7/8 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.09 cu ft
Height:
66-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
14.42 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
UPC:
883049322704
Volts:
115V
Weight:
209 lb
Width:
32-3/4 in