21 cu. ft. Top Mount Freezer Refrigerator in Black
21 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Includes Flexi-Slide™ bin
- EZ connect ice maker compatible
- Clear, humidity controlled crispers
- LED interior lighting
- Frameless glass shelves
- Clear door bins
- Additional door bin
- ENERGY STAR® qualified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 34
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.13 cu ft
- Height:
- 66-1/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- UPC:
- 883049339382
- Volts:
- 115V
- Width:
- 32-3/4