22 cu. ft. French Door Refrigerator with Interior Water Dispenser in Fingerprint Resistant Stainless Steel
22 cu. ft. French Door Refrigerator with Interior Water Dispenser in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Resists fingerprints and smudges with steel that easily wipes clean. Available in Black Stainless Steel and Stainless Steel finishes.
- Store fruits and vegetables in their ideal environment.
- Easy access to interior water dispenser with every drop® water filtration
- Store wide items like party platters and sheet cakes or preserve large amounts of meat and cheese at just the right temperature.
- Store more items on each shelf with wall-to-wall frameless glass shelves, which offer greater storage flexibility.
- Free up shelf space by storing gallons of milk and other containers in the door.
- Cool food quickly with technology that senses and adapts to create the ideal environment for food.
- Adaptive defrost automatically monitors the freezer environment and runs the cycle only when necessary.
- Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.45 cu ft
- Handle Type:
- Reach-through
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049675534
- Volts:
- 115V
- Weight:
- 265.0 lb
- Width:
- 32-5/8 in