23-3/4 in. 5.1 cu. ft. Undercounter Refrigerator in Fingerprint Resistant Stainless Steel
23-3/4 in. 5.1 cu. ft. Undercounter Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Single-Temperature Controlled Zone
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 25-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 35 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 64
- Minimum Temperature:
- 41
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 64 Deg F
- UL Listed:
- No
- UPC:
- 883049456010
- Volts:
- 115V
- Weight:
- 120 lb
- Width:
- 23-3/4 in