23-5/8 in. 5.2 cu. ft. Beverage Cooler in Fingerprint Resistant Stainless Steel
23-5/8 in. 5.2 cu. ft. Beverage Cooler in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Stay organized with purposeful spaces for any beverage. This 5.2 cu. ft. undercounter beverage center acts as a dual temperature refrigerator so you can store drinks in two separate temperature zones. Hide smudges with fingerprint-resistant stainless steel and store up to 14 bottles of wine in this refrigerator with wine storage.
- Wine storage
- Dual temperature controlled zones
- Fingerprint resistant finish
- LED interior lighting
- Temperature sensor alert
- Towel bar handle
- Reversible glass door
- Electronic temperature controls
- 1 year warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Depth:
- 25-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 35 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel, Glass
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049456041
- Volts:
- 115V
- Weight:
- 121.2 lb
- Width:
- 23-3/4 in