23-7/8 in. 13 Place Settings Dishwasher in Black
23-7/8 in. 13 Place Settings Dishwasher in Black
Product Details
Product Details
- Designed, Engineered and Assembled in the U.S.A. with American Pride
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Push Button
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24-1/2
- Energy Star Compliant:
- Yes
- Handle Material:
- Plastic
- Height:
- 34-1/2
- NSF Certified:
- No
- Number of Settings:
- 13
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049450629
- Volts:
- 120V
- Width:
- 24-1/2